Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Front Filler, 35-1/8" H, Pearl White

  • Zoro #: G0186289
  • Mfr #: GRJFFH-04
$222.32
  • Type: Standing Height
  • Width: 4 in
  • Color: Pearl White
See full product details
This item ships free.

Instock #GRJFFH-04 Specifications

  • Zoro #: G0186289
  • Mfr #: GRJFFH-04
Type: Standing Height Width: 4 in
Color: Pearl White Depth: 4 in
Height: 35 1/8 in Item: Front Filler
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Front Filler, Standing Height, Height 35 1/8 in, Width 4 in, Depth 4 in, Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJFFH-04