Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Front Filler, 35-1/8" H, Pearl White
  • Zoro #: G0187436
  • Mfr #: GRJFFH-ADJ
$280.50
  • Width: 2" to 18"
  • Height: 35-1/8"
  • Type: Standing Height
See full product details
This item ships free.

Instock #GRJFFH-ADJ Specifications

  • Zoro #: G0187436
  • Mfr #: GRJFFH-ADJ
Width: 2" to 18" Height: 35-1/8"
Type: Standing Height Depth: 4"
Item: Front Filler Color: Pearl White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Front Filler, Standing Height, Height 35-1/8 In., Width 2 In. to 18 In., Depth 4 In., Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJFFH-ADJ