Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Space Panel, 35-1/8" H, Pearl White

  • Zoro #: G0187156
  • Mfr #: GRJKSH-30GG
$366.73
  • Type: Standing Height
  • Color: Pearl White
  • Item: Knee Space Panel
See full product details
This item ships free.

Instock #GRJKSH-30GG Specifications

  • Zoro #: G0187156
  • Mfr #: GRJKSH-30GG
Type: Standing Height Color: Pearl White
Item: Knee Space Panel Width: 30 in
Height: 35 1/8 in Depth: 2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Space Panel, Standing Height, Height 35 1/8 in, Width 30 in, Depth 2 in, Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJKSH-30GG