Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Knee Space Panel, 35-1/8" H, Pearl White
  • Zoro #: G0187320
  • Mfr #: GRJKSH-3604GG
$366.71
  • Depth: 2"
  • Color: Pearl White
  • Width: 36"
See full product details
This item ships free.

Instock #GRJKSH-3604GG Specifications

  • Zoro #: G0187320
  • Mfr #: GRJKSH-3604GG
Depth: 2" Color: Pearl White
Width: 36" Item: Knee Space Panel
Type: Standing Height Height: 35-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knee Space Panel, Standing Height, Height 35-1/8 In., Width 36 In., Depth 2 In., Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJKSH-3604GG