Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metal Shelving, 10 ga., 36" W, 18" D

  • Zoro #: G0186806
  • Mfr #: GRSS1836
$965.03
  • Item - Shelving: Metal Shelving
  • Shelving Style: Open
  • Overall Depth: 18 in
See full product details
This item ships free.

Instock #GRSS1836 Specifications

  • Zoro #: G0186806
  • Mfr #: GRSS1836
Item - Shelving: Metal Shelving Shelving Style: Open
Overall Depth: 18 in Shelving Material: Stainless Steel
Shelving Frame Material: Stainless Steel Shelf Capacity: 800 lb
Overall Width: 36 in Assembled/Unassembled: Unassembled
Shelving Type: Freestanding Color: Silver
Shelving Gauge: 10 No. of Shelves: 4
Item: Metal Shelving Overall Height: 74 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Shelving, Freestanding, Open, Industrial, Shelving Gauge 10, Overall Width 36 In., Overall Depth 18 In., Overall Height 74 In., Shelving Frame Material Stainless Steel, Shelving Material Stainless Steel, No. of Shelves 4, Shelf Capacity 800 lb., Silver, Unassembled

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRSS1836