Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Metal Shelving, 10 ga., 36" W, 24" D
  • Zoro #: G0188644
  • Mfr #: GRSS2436
$1,135.82
  • Overall Width: 36"
  • Shelf Capacity: 800 lb.
  • Shelving Material: Stainless Steel
See full product details
This item ships free.

Instock #GRSS2436 Specifications

  • Zoro #: G0188644
  • Mfr #: GRSS2436
Overall Width: 36" Shelf Capacity: 800 lb.
Shelving Material: Stainless Steel Item: Metal Shelving
Shelving Type: Freestanding Shelving Style: Open
Shelving Frame Material: Stainless Steel Item - Shelving: Metal Shelving
Assembled/Unassembled: Unassembled Overall Depth: 24"
No. of Shelves: 4 Overall Height: 74"
Shelving Gauge: 10 Color: Silver
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Shelving, Freestanding, Open, Industrial, Shelving Gauge 10, Overall Width 36 In., Overall Depth 24 In., Overall Height 74 In., Shelving Frame Material Stainless Steel, Shelving Material Stainless Steel, No. of Shelves 4, Shelf Capacity 800 lb., Silver, Unassembled

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRSS2436