Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Metal Shelving, 10 ga., 48" W, 18" D
  • Zoro #: G0187208
  • Mfr #: GRMSS1848
$1,339.96
  • Shelving Style: Open
  • Shelf Capacity: 800 lb.
  • Overall Width: 48"
See full product details
This item ships free.

Instock #GRMSS1848 Specifications

  • Zoro #: G0187208
  • Mfr #: GRMSS1848
Shelving Style: Open Shelf Capacity: 800 lb.
Overall Width: 48" Shelving Material: Stainless Steel
Assembled/Unassembled: Unassembled No. of Shelves: 4
Item - Shelving: Metal Shelving Overall Height: 79"
Shelving Type: Mobile Item: Metal Shelving
Color: Silver Shelving Frame Material: Stainless Steel
Overall Depth: 18" Shelving Gauge: 10
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Shelving, Mobile, Open, Industrial, Shelving Gauge 10, Overall Width 48 In., Overall Depth 18 In., Overall Height 79 In., Shelving Frame Material Stainless Steel, Shelving Material Stainless Steel, No. of Shelves 4, Shelf Capacity 800 lb., Silver, Unassembled

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRMSS1848