Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Metal Shelving, 10 ga., 48" W, 18" D
  • Zoro #: G0188626
  • Mfr #: GRSS1848
$1,101.13
  • Overall Height: 74 in
  • No. of Shelves: 4
  • Shelving Style: Open
See full product details
This item ships free.

Instock #GRSS1848 Specifications

  • Zoro #: G0188626
  • Mfr #: GRSS1848
Overall Height: 74 in No. of Shelves: 4
Shelving Style: Open Overall Depth: 18 in
Assembled/Unassembled: Unassembled Shelving Type: Freestanding
Item - Shelving: Metal Shelving Shelving Frame Material: Stainless Steel
Shelving Material: Stainless Steel Shelving Gauge: 10
Item: Metal Shelving Color: Silver
Shelf Capacity: 800 lb Overall Width: 48 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Shelving, Freestanding, Open, Industrial, Shelving Gauge 10, Overall Width 48 In., Overall Depth 18 In., Overall Height 74 In., Shelving Frame Material Stainless Steel, Shelving Material Stainless Steel, No. of Shelves 4, Shelf Capacity 800 lb., Silver, Unassembled

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRSS1848