Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Metal Shelving, 10 ga., 60" W, 18" D
  • Zoro #: G0186569
  • Mfr #: GRMSS1860
$1,566.80
  • Overall Depth: 18"
  • Shelving Style: Open
  • Overall Width: 60"
See full product details
This item ships free.

Instock #GRMSS1860 Specifications

  • Zoro #: G0186569
  • Mfr #: GRMSS1860
Overall Depth: 18" Shelving Style: Open
Overall Width: 60" Item - Shelving: Metal Shelving
Shelving Material: Stainless Steel Shelf Capacity: 600 lb.
Color: Silver Overall Height: 79"
Item: Metal Shelving Shelving Gauge: 10
Assembled/Unassembled: Unassembled No. of Shelves: 4
Shelving Frame Material: Stainless Steel Shelving Type: Mobile
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Shelving, Mobile, Open, Industrial, Shelving Gauge 10, Overall Width 60 In., Overall Depth 18 In., Overall Height 79 In., Shelving Frame Material Stainless Steel, Shelving Material Stainless Steel, No. of Shelves 4, Shelf Capacity 600 lb., Silver, Unassembled

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRMSS1860