Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Metal Shelving, 10 ga., 60" W, 24" D
  • Zoro #: G0186550
  • Mfr #: GRSS2460
$1,560.12
  • Color: Silver
  • Item - Shelving: Metal Shelving
  • Overall Height: 74"
See full product details
This item ships free.

Instock #GRSS2460 Specifications

  • Zoro #: G0186550
  • Mfr #: GRSS2460
Color: Silver Item - Shelving: Metal Shelving
Overall Height: 74" Assembled/Unassembled: Unassembled
Overall Width: 60" Shelving Type: Freestanding
Shelving Style: Open Item: Metal Shelving
Shelving Gauge: 10 Shelving Frame Material: Stainless Steel
Overall Depth: 24" Shelf Capacity: 600 lb.
Shelving Material: Stainless Steel No. of Shelves: 4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Shelving, Freestanding, Open, Industrial, Shelving Gauge 10, Overall Width 60 In., Overall Depth 24 In., Overall Height 74 In., Shelving Frame Material Stainless Steel, Shelving Material Stainless Steel, No. of Shelves 4, Shelf Capacity 600 lb., Silver, Unassembled

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRSS2460