Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Metal Shelving, 10 ga., 72" W, 18" D
  • Zoro #: G0187095
  • Mfr #: GRMSS1872
$1,774.94
  • Shelving Type: Mobile
  • Shelving Material: Stainless Steel
  • Overall Depth: 18 in
See full product details
This item ships free.

Instock #GRMSS1872 Specifications

  • Zoro #: G0187095
  • Mfr #: GRMSS1872
Shelving Type: Mobile Shelving Material: Stainless Steel
Overall Depth: 18 in Overall Height: 79 in
Shelf Capacity: 600 lb Shelving Frame Material: Stainless Steel
Shelving Gauge: 10 Assembled/Unassembled: Unassembled
Color: Silver Item - Shelving: Metal Shelving
Item: Metal Shelving Shelving Style: Open
No. of Shelves: 4 Overall Width: 72 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Shelving, Mobile, Open, Industrial, Shelving Gauge 10, Overall Width 72 In., Overall Depth 18 In., Overall Height 79 In., Shelving Frame Material Stainless Steel, Shelving Material Stainless Steel, No. of Shelves 4, Shelf Capacity 600 lb., Silver, Unassembled

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRMSS1872