Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metal Shelving, 10 ga., 72" W, 24" D

  • Zoro #: G0190218
  • Mfr #: GRMSS2472
$2,121.86
  • Shelving Gauge: 10
  • Item: Metal Shelving
  • Overall Width: 72 in
See full product details
This item ships free.

Instock #GRMSS2472 Specifications

  • Zoro #: G0190218
  • Mfr #: GRMSS2472
Shelving Gauge: 10 Item: Metal Shelving
Overall Width: 72 in Shelf Capacity: 600 lb
No. of Shelves: 4 Shelving Frame Material: Stainless Steel
Shelving Type: Mobile Overall Height: 79 in
Shelving Material: Stainless Steel Assembled/Unassembled: Unassembled
Shelving Style: Open Overall Depth: 24 in
Item - Shelving: Metal Shelving Color: Silver
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Shelving, Mobile, Open, Industrial, Shelving Gauge 10, Overall Width 72 In., Overall Depth 24 In., Overall Height 79 In., Shelving Frame Material Stainless Steel, Shelving Material Stainless Steel, No. of Shelves 4, Shelf Capacity 600 lb., Silver, Unassembled

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRMSS2472