Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metal Shelving, 10 ga., 72" W, 24" D

  • Zoro #: G0187445
  • Mfr #: GRSS2472
$1,883.02
  • Shelving Frame Material: Stainless Steel
  • Shelving Gauge: 10
  • Overall Depth: 24 in
See full product details
This item ships free.

Instock #GRSS2472 Specifications

  • Zoro #: G0187445
  • Mfr #: GRSS2472
Shelving Frame Material: Stainless Steel Shelving Gauge: 10
Overall Depth: 24 in Item - Shelving: Metal Shelving
Assembled/Unassembled: Unassembled Shelf Capacity: 600 lb
Shelving Style: Open No. of Shelves: 4
Overall Width: 72 in Overall Height: 74 in
Shelving Material: Stainless Steel Color: Silver
Item: Metal Shelving Shelving Type: Freestanding
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Shelving, Freestanding, Open, Industrial, Shelving Gauge 10, Overall Width 72 In., Overall Depth 24 In., Overall Height 74 In., Shelving Frame Material Stainless Steel, Shelving Material Stainless Steel, No. of Shelves 4, Shelf Capacity 600 lb., Silver, Unassembled

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRSS2472