Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mobile Cabinet, 27-1/4" H, Pearl White
  • Zoro #: G0194418
  • Mfr #: GRJTP1068-18
$756.94
  • Color: Pearl White
  • Item: Mobile Cabinet
  • Height: 27-1/4"
See full product details
This item ships free.

Instock #GRJTP1068-18 Specifications

  • Zoro #: G0194418
  • Mfr #: GRJTP1068-18
Color: Pearl White Item: Mobile Cabinet
Height: 27-1/4" Type: Mobile Cabinet
Depth: 22" Width: 18"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mobile Cabinet, Mobile Cabinet, Height 27-1/4 In., Width 18 In., Depth 22 In., Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJTP1068-18