Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mobile Cabinet, 32-3/8" H, Pearl White
  • Zoro #: G0185430
  • Mfr #: GRJTP1018-24
$952.59
  • Type: Mobile Cabinet
  • Color: Pearl White
  • Height: 32-3/8"
See full product details
This item ships free.

Instock #GRJTP1018-24 Specifications

  • Zoro #: G0185430
  • Mfr #: GRJTP1018-24
Type: Mobile Cabinet Color: Pearl White
Height: 32-3/8" Width: 24"
Item: Mobile Cabinet Depth: 22"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mobile Cabinet, Mobile Cabinet, Height 32-3/8 In., Width 24 In., Depth 22 In., Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJTP1018-24