Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mobile Cabinet, 32-3/8" H, Pearl White
  • Zoro #: G0185939
  • Mfr #: GRJTP1021-24
$1,087.41
  • Height: 32-3/8"
  • Depth: 22"
  • Width: 24"
See full product details
This item ships free.

Instock #GRJTP1021-24 Specifications

  • Zoro #: G0185939
  • Mfr #: GRJTP1021-24
Height: 32-3/8" Depth: 22"
Width: 24" Type: Mobile Cabinet
Item: Mobile Cabinet Color: Pearl White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mobile Cabinet, Mobile Cabinet, Height 32-3/8 In., Width 24 In., Depth 22 In., Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJTP1021-24