Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Panel End Support, 27-9/16" H, Pearl White
  • Zoro #: G0190017
  • Mfr #: GRJPTPO-2822
$303.76
  • Color: Pearl White
  • Width: 2"
  • Depth: 22"
See full product details
This item ships free.

Instock #GRJPTPO-2822 Specifications

  • Zoro #: G0190017
  • Mfr #: GRJPTPO-2822
Color: Pearl White Width: 2"
Depth: 22" Type: Sitting Height
Item: Panel End Support Height: 27-9/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Panel End Support, Sitting Height, Height 27-9/16 In., Width 2 In., Depth 22 In., Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJPTPO-2822