Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Panel End Support, 32-5/8" H, Pearl White
  • Zoro #: G0194908
  • Mfr #: GRJPTPO-3222
$303.76
  • Height: 32-5/8"
  • Color: Pearl White
  • Type: ADA Height
See full product details
This item ships free.

Instock #GRJPTPO-3222 Specifications

  • Zoro #: G0194908
  • Mfr #: GRJPTPO-3222
Height: 32-5/8" Color: Pearl White
Type: ADA Height Width: 2"
Item: Panel End Support Depth: 22"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Panel End Support, ADA Height, Height 32-5/8 In., Width 2 In., Depth 22 In., Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJPTPO-3222