Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rear Filler, 30-5/8" H, Pearl White
  • Zoro #: G0187250
  • Mfr #: GRJC1392N0124P
$210.68
  • Depth: 3/4"
  • Type: Wall Cabinet Filler
  • Width: 1/2"
See full product details
This item ships free.

Instock #GRJC1392N0124P Specifications

  • Zoro #: G0187250
  • Mfr #: GRJC1392N0124P
Depth: 3/4" Type: Wall Cabinet Filler
Width: 1/2" Item: Rear Filler
Height: 30-5/8" Color: Pearl White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rear Filler, Wall Cabinet Filler, Height 30-5/8 In., Width 1/2 In., Depth 3/4 In., Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJC1392N0124P