Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rear/Center Filler, 35-1/8" H, Pearl White
  • Zoro #: G0186779
  • Mfr #: GRJFRH-01
$211.75
  • Width: 1"
  • Color: Pearl White
  • Type: Standing Height
See full product details
This item ships free.

Instock #GRJFRH-01 Specifications

  • Zoro #: G0186779
  • Mfr #: GRJFRH-01
Width: 1" Color: Pearl White
Type: Standing Height Depth: 4"
Height: 35-1/8" Item: Rear/Center Filler
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rear/Center Filler, Standing Height, Height 35-1/8 In., Width 1 In., Depth 4 In., Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJFRH-01