Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Solvent Cabinet, 35-1/8" H, Pearl White

  • Zoro #: G0194978
  • Mfr #: GRJTP189-48SLASY
$2,468.49
  • Depth: 22 in
  • Item: Solvent Cabinet
  • Type: Standing Height
See full product details
This item ships free.

Instock #GRJTP189-48SLASY Specifications

  • Zoro #: G0194978
  • Mfr #: GRJTP189-48SLASY
Depth: 22 in Item: Solvent Cabinet
Type: Standing Height Height: 35 1/8 in
Width: 48 in Color: Pearl White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Solvent Cabinet, Standing Height, Height 35 1/8 in, Width 48 in, Depth 22 in, Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJTP189-48SLASY