Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Suspended Cabinet, 23" H, Pearl White
  • Zoro #: G0189369
  • Mfr #: GRJTP820-24
$758.56
  • Color: Pearl White
  • Width: 24"
  • Item: Suspended Cabinet
See full product details
This item ships free.

Instock #GRJTP820-24 Specifications

  • Zoro #: G0189369
  • Mfr #: GRJTP820-24
Color: Pearl White Width: 24"
Item: Suspended Cabinet Type: Suspended Cabinet
Depth: 22" Height: 23"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Suspended Cabinet, Suspended Cabinet, Height 23 In., Width 24 In., Depth 22 In., Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJTP820-24