Instock
Table, 960 lb. Capacity, 84" W, 36" H, 24" D
Mfr # GRHD-8424-FE
Zoro # G6175195
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,967.99
Free 30-Day Returns
Key Features
- Width 84 in
- Depth 24 in
- Height 36 in
- Load Capacity 2,000 lb
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-8424-FE
- Zoro # G6175195
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 84 in |
Depth | 24 in |
Height | 36 in |
Overall Width | 24 in |
Overall Length | 7 ft |
Overall Height | 36 in |
Countertop Thickness | 1 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Color | Pearl White |
Frame Material | Steel |
Material | Steel |
Includes | (4) Leveling Glides |
Countertop Material | Epoxy |
Product Type | Lab Table |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Epoxy |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 84 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Steel, Color Pearl White, Includes (4) Leveling Glides
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 36 in D (183614443096DS)
- PERFECTPILLOWS 281200 84 in. Heavy Duty Wall Standard Shelf Track; White (PE138666)
- LEWISBINS Plastic ESD Conductive Stack & Hang Bin, Black, 3 1/2 in L, 4 in W, 2 in H (PB10-FXL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK-5)
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 30 Deep (AMG WT-3018)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRD8)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243618-2K195)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244818-2K195)
- MANHATTAN COMFORT Eiffel Garage Desk in White Gloss (253BMC6)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 36"x24" (SVTR5-3624)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-36)
- Instock Work Tables