Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tall Cabinet, 84-5/16" H, Pearl White
  • Zoro #: G0187016
  • Mfr #: GRJTP307-36L
$1,604.82
  • Item: Tall Cabinet
  • Depth: 22"
  • Height: 84-5/16"
See full product details
This item ships free.

Instock #GRJTP307-36L Specifications

  • Zoro #: G0187016
  • Mfr #: GRJTP307-36L
Item: Tall Cabinet Depth: 22"
Height: 84-5/16" Color: Pearl White
Type: Tall Cabinet Width: 36"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tall Cabinet, Tall Cabinet, Height 84-5/16 In., Width 36 In., Depth 22 In., Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJTP307-36L