Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Undermount Bracket, Steel, 1" W, 12" D
  • Zoro #: G0187725
  • Mfr #: GRFTBL-14GA-12R-E
$79.58
  • Material: Steel
  • Item: Undermount Bracket
  • Gauge: 14
See full product details
This item ships free.

Instock #GRFTBL-14GA-12R-E Specifications

  • Zoro #: G0187725
  • Mfr #: GRFTBL-14GA-12R-E
Material: Steel Item: Undermount Bracket
Gauge: 14 Width: 1"
Depth: 12" Height: 4-1/2"
Color: Pearl White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Undermount Bracket, Material Steel, Gauge 14, Width 1 In., Depth 12 In., Height 4-1/2 In., Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRFTBL-14GA-12R-E