Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Undermount Bracket, Steel, 1" W, 16" D

  • Zoro #: G0185449
  • Mfr #: GRFTBL-14GA-16L-E
$84.86
  • Gauge: 14
  • Height: 4 1/2 in
  • Width: 1 in
See full product details
This item ships free.

Instock #GRFTBL-14GA-16L-E Specifications

  • Zoro #: G0185449
  • Mfr #: GRFTBL-14GA-16L-E
Gauge: 14 Height: 4 1/2 in
Width: 1 in Color: Pearl White
Depth: 16 in Material: Steel
Item: Undermount Bracket Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Undermount Bracket, Material Steel, Gauge 14, Width 1 in, Depth 16 in, Height 4 1/2 in, Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRFTBL-14GA-16L-E