Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Wall Cabinet, 30-5/8" H, Pearl White
  • Zoro #: G0186858
  • Mfr #: GRJTP203-36
$725.23
  • Depth: 13"
  • Item: Wall Cabinet
  • Type: Wall Cabinet
See full product details
This item ships free.

Instock #GRJTP203-36 Specifications

  • Zoro #: G0186858
  • Mfr #: GRJTP203-36
Depth: 13" Item: Wall Cabinet
Type: Wall Cabinet Color: Pearl White
Height: 30-5/8" Width: 36"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wall Cabinet, Wall Cabinet, Height 30-5/8 In., Width 36 In., Depth 13 In., Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJTP203-36