Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wall Standard, Steel, 1-1/2" W, 1/2" D

  • Zoro #: G0187759
  • Mfr #: GRFC-1.5X.5-2B-60.00
$213.86
  • Height: 60 in
  • Gauge: 11
  • Color: Pearl White
See full product details
This item ships free.

Instock #GRFC-1.5X.5-2B-60.00 Specifications

  • Zoro #: G0187759
  • Mfr #: GRFC-1.5X.5-2B-60.00
Height: 60 in Gauge: 11
Color: Pearl White Width: 1 1/2 in
Material: Steel Depth: 1/2 in
Item: Wall Standard Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wall Standard, Material Steel, Gauge 11, Width 1 1/2 in, Depth 1/2 in, Height 60 in, Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRFC-1.5X.5-2B-60.00