Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Warming Cabinet, 5.1 cu ft, w/Glass Door

  • Zoro #: G0122663
  • Mfr #: WC1CGD-3026

$6,326.98

  • Features: Glass Door
  • Capacity: 5.1 cu. ft.
  • Number of Shelves: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Instock #WC1CGD-3026 Specifications

  • Zoro #: G0122663
  • Mfr #: WC1CGD-3026
Features: Glass Door Capacity: 5.1 cu. ft.
Number of Shelves: 1 Cabinet Material: Stainless Steel
Overall Height: 26" Temp. Range: 90 Degrees to 160 Degrees F
Overall Width: 30" Number of Doors: 1
Overall Depth: 24" Item: Benchtop Warming Cabinet
Voltage: 120VAC Plug Type: NEMA 15P
Includes: Power Cord, Hospital Grade Plug Number of Compartments: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Benchtop Warming Cabinet, Capacity 5.1 cu. ft., Number of Doors 1, Temp. Range 90 Degrees to 160 Degrees F, Number of Compartments 1, Number of Shelves 1, Voltage 120VAC, Plug Type NEMA 15P, Cabinet Material Stainless Steel, Overall Height 26 In., Overall Width 30 In., Overall Depth 24 In., Features Glass Door, Includes Power Cord, Hospital Grade Plug

Reviews of Instock #WC1CGD-3026