Heat Shrink Tubing Kit, Black, 175 Pc

INSULTAB| Zoro #: G1404907| Mfr #: 30-PVC-175BK

$26.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Number of Pieces: 175
Flame Retardant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1404907 Mfr #: 30-PVC-175BK
Shrink Tubing Wall Type: Thin WallNumber of Pieces: 175
Flame Retardant: NoIncludes: (35) 3/32", (35) 1/8", (35) 3/16", (35) 1/4", (35) 3/8"
Use Shrink Tubing With Wire Size: 0.09" to 0.37"Color: Black
Shrink Tubing Length: 6"Shrink Ratio: 2:1
Shrink Tubing Adhesive Lined: NoShrink Tubing Material Type: Flexible
Item: Heat Shrink Tubing KitShrink Tubing Usable Temp. Range: -4 Degrees to 221 Degrees F
Shrink Tubing Material: PVCI.D. Before Shrinking: 3/32", 1/8", 3/16", 1/4", 3/8"
Standards: UL File E-28044, UL Subject 224 VW-1, CSA OFT, ASTM D 3150, SAE-AMS-DTL-23053/2 Class 2, RoHSMax. Voltage: 600
Shrink Tubing Kit Type: Heat Shrink Tubing KitCountry of Origin (subject to change): United States

Description

Heat Shrink Tubing Kit, Wall Type Thin Wall, Material Flexible PVC, Number of Pieces 175, Includes (35) 3/32 In., (35) 1/8 In., (35) 3/16 In., (35) 1/4 In., (35) 3/8 In., Black, Wire Range 0.09 In. to 0.37 In., Shrink Ratio 2:1, Temp. Range -4 Degrees to 221 Degrees F, Length 6 In., I.D. Before Shrinking 3/32 In., 1/8 In., 3/16 In., 1/4 In., 3/8 In., Max. Voltage 600, Standards UL File E-28044, UL Subject 224 VW-1, CSA OFT, ASTM D 3150, SAE-AMS-DTL-23053/2 Class 2, RoHS

Reviews