20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Shrink Tubing, 0.046in ID, Clear, 4ft, PK5

INSULTAB| Zoro #: G2408506| Mfr #: HSK-600 3/64 Clr 48

$20.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2408506 Mfr #: HSK-600 3/64 Clr 48
Max. Voltage: 600VItem: Heat Shrink Tubing
Shrink Tubing Adhesive Lined: NoShrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Wall Type: Thin WallShrink Ratio: 2:1
Flame Retardant: NoStandards: UL File E-28044, UL VW-1, CSA OFT, AMS 3632, AMS-DTL-23053/8, RoHS
Features: Electrical Insulation and Strain Relief Of High Temperature Wires, Solder Joints, Terminals and ConnectionsShrink Tubing Wall Thickness After Shrinking: 0.010"
Shrink Tubing I.D. Before Shrinking: 0.046"Shrink Tubing Usable Temp. Range: -67 Degrees to 347 Degrees F
Shrink Tubing Length: 4 ft.Shrink Tubing Material: Modified Polyvinylidene Fluoride
I.D. After Shrinking: 0.023"Color: Clear
Min. Shrink Temp.: 347 Degrees FCountry of Origin (subject to change): United States

Product Description

Heat Shrink Tubing, Material Modified Polyvinylidene Fluoride, Thin Wall, Temp. Range -67 Degrees to 347 Degrees F, Shrink Ratio 2:1, Clear, Length 4 ft., Wire Range Not Applicable, I.D. Before Shrinking 0.046 In., I.D. After Shrinking 0.023 In., Wall Thickness After Shrinking 0.010 In., Shrink Temp. 347 Degrees F, Max. Voltage 600V, Features Electrical Insulation and Strain Relief Of High Temperature Wires, Solder Joints, Terminals and Connections

Product Reviews

Save 15%. Sign up for Z-mail.