SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.063in ID, Clear, 6in, PK5

INSULTAB| Zoro #: G0334467| Mfr #: HSK-600 1/16 Clr 6

$5.39 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flame Retardant: NoColor: ClearShrink Ratio: 2:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334467 Mfr #: HSK-600 1/16 Clr 6
Flame Retardant: NoColor: Clear
Shrink Ratio: 2:1Item: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.010"Shrink Tubing Usable Temp. Range: -67 Degrees to 347 Degrees F
Min. Shrink Temp.: 347 Degrees FFeatures: Electrical Insulation and Strain Relief Of High Temperature Wires, Solder Joints, Terminals and Connections
Shrink Tubing Type: Heat Shrink TubingShrink Tubing Wall Type: Thin Wall
I.D. After Shrinking: 0.032"Standards: UL File E-28044, UL VW-1, CSA OFT, AMS 3632, AMS-DTL-23053/8, RoHS
Shrink Tubing Adhesive Lined: NoShrink Tubing I.D. Before Shrinking: 0.063"
Max. Voltage: 600VShrink Tubing Material: Modified Polyvinylidene Fluoride
Shrink Tubing Length: 6"Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Modified Polyvinylidene Fluoride, Thin Wall, Temp. Range -67 Degrees to 347 Degrees F, Shrink Ratio 2:1, Clear, Length 6 In., Wire Range Not Applicable, I.D. Before Shrinking 0.063 In., I.D. After Shrinking 0.032 In., Wall Thickness After Shrinking 0.010 In., Shrink Temp. 347 Degrees F, Max. Voltage 600V, Features Electrical Insulation and Strain Relief Of High Temperature Wires, Solder Joints, Terminals and Connections

Reviews