KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shrink Tubing, 0.093in ID, Black, 6in, PK5

INSULTAB| Zoro #: G0864552| Mfr #: HS-614 3/32 Blk 6

$4.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 28 to 26 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0864552 Mfr #: HS-614 3/32 Blk 6
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 28 to 26 AWGColor: Black
Shrink Tubing Length: 6"Shrink Tubing Type: Food Grade Heat Shrink Tubing
Shrink Ratio: 2:1I.D. After Shrinking: 0.046"
Shrink Tubing Adhesive Lined: NoItem: Heat Shrink Tubing, Food Grade
Features: Safe for Applications Involving Contact with Food and BeveragesShrink Tubing Wall Thickness After Shrinking: 0.020"
Shrink Tubing Usable Temp. Range: -67 Degrees to 250 Degrees FShrink Tubing I.D. Before Shrinking: 0.093"
Min. Shrink Temp.: 212 Degrees FStandards: USFDA Reg.C.F.R.177.1330
Max. Voltage: Not ApplicableShrink Tubing Material: Acrylate Olefin
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Food Grade, Material Acrylate Olefin, Thin Wall, Temp. Range -67 Degrees to 250 Degrees F, Shrink Ratio 2:1, Black, Length 6 In., Wire Range 28 to 26 AWG, I.D. Before Shrinking 0.093 In., I.D. After Shrinking 0.046 In., Wall Thickness After Shrinking 0.020 In., Shrink Temp. 212 Degrees F, Max. Voltage Not Applicable, Features Safe for Applications Involving Contact with Food and Beverages, Standards USFDA Reg.C.F.R.177.1330, Package Quantity 5

Reviews