SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.093in ID, Black, 6in, PK5

INSULTAB| Zoro #: G1185082| Mfr #: HS-714 3/32 Blk 6

$5.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMin. Shrink Temp.: 212 Degrees FShrink Ratio: 2:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185082 Mfr #: HS-714 3/32 Blk 6
Color: BlackMin. Shrink Temp.: 212 Degrees F
Shrink Ratio: 2:1Shrink Tubing Length: 6"
Shrink Tubing Usable Temp. Range: -67 Degrees to 250 Degrees FShrink Tubing I.D. Before Shrinking: 0.093"
Shrink Tubing Adhesive Lined: NoShrink Tubing Wall Type: Thin Wall
Shrink Tubing Material: Acrylate OlefinItem: Heat Shrink Tubing, Medical Grade
Flame Retardant: NoI.D. After Shrinking: 0.046"
Max. Voltage: Not ApplicableFeatures: Abrasion Resistant, Cut-Through Resistant, Puncture Resistant
Use Shrink Tubing With Wire Size: 28 to 26 AWGStandards: USP XXII, NF XVII Class VI
Shrink Tubing Type: Medical Grade Heat Shrink TubingShrink Tubing Wall Thickness After Shrinking: 0.020"
Country of Origin (subject to change): United States

Description

Medical Grade Heat Shrink Tubing, Thin Wall, Acrylate Olefin, Flame Retardant No, Shrink Tubing Adhesive Lined No, -67 Degrees to 250 Degrees F, Shrink Ratio 2:1, 28 to 26 AWG, Shrink Tubing I.D. Before Shrinking 0.093 In., I.D. After Shrinking 0.046 In., Shrink Tubing Wall Thickness After Shrinking 0.020 In., Shrink Tubing Length 6 In., Black, Min. Shrink Temp. 212 Degrees F, Max. Voltage Not Applicable, Features Abrasion Resistant, Cut-Through Resistant, Puncture Resistant

Reviews