Shrink Tubing, 0.125in ID, Black, 4ft, PK5

INSULTAB| Zoro #: G1584073| Mfr #: HS-614 1/8 Blk 48

$15.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1584073 Mfr #: HS-614 1/8 Blk 48
Shrink Tubing Adhesive Lined: NoShrink Tubing Wall Type: Thin Wall
Shrink Ratio: 2:1Standards: USFDA Reg.C.F.R.177.1337
Features: Safe for Applications Involving Contact with Food and BeveragesColor: Black
Shrink Tubing Type: Food Grade Heat Shrink TubingShrink Tubing Usable Temp. Range: -67 Degrees to 250 Degrees F
Shrink Tubing Length: 4 ft.Shrink Tubing Material: Acrylate Olefin
I.D. After Shrinking: 0.063"Flame Retardant: No
Use Shrink Tubing With Wire Size: 24 to 22 AWGMax. Voltage: Not Applicable
Min. Shrink Temp.: 212 Degrees FItem: Heat Shrink Tubing, Food Grade
Shrink Tubing Wall Thickness After Shrinking: 0.020"Shrink Tubing I.D. Before Shrinking: 0.125"
Country of Origin (subject to change): United States

Product Description

Heat Shrink Tubing, Food Grade, Material Acrylate Olefin, Thin Wall, Temp. Range -67 Degrees to 250 Degrees F, Shrink Ratio 2:1, Black, Length 4 ft., Wire Range 24 to 22 AWG, I.D. Before Shrinking 0.125 In., I.D. After Shrinking 0.063 In., Wall Thickness After Shrinking 0.020 In., Shrink Temp. 212 Degrees F, Max. Voltage Not Applicable, Features Safe for Applications Involving Contact with Food and Beverages, Standards USFDA Reg.C.F.R.177.1337, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.