SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.25in ID, Black, 6in, PK5

INSULTAB| Zoro #: G1818214| Mfr #: HS-VTN 1/4 Blk 6

$11.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMin. Shrink Temp.: 347 Degrees FShrink Ratio: 2:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1818214 Mfr #: HS-VTN 1/4 Blk 6
Color: BlackMin. Shrink Temp.: 347 Degrees F
Shrink Ratio: 2:1Shrink Tubing Length: 6"
Shrink Tubing Usable Temp. Range: -67 Degrees to 392 Degrees FShrink Tubing I.D. Before Shrinking: 0.250"
Shrink Tubing Adhesive Lined: NoShrink Tubing Wall Type: Thin Wall
Shrink Tubing Material: Modified ElastomerItem: Heat Shrink Tubing
Flame Retardant: NoI.D. After Shrinking: 0.125"
Max. Voltage: 600VFeatures: Acid Resistant, Corrosive Chemicals Resistant, Fuel Resistant, Lubricant Resistant, Solvent Resistant
Use Shrink Tubing With Wire Size: 16 to 12 AWGStandards: AMS-DTL-23053/13, MIL-R-46846, Type III, Class 1, RoHS
Shrink Tubing Type: Heat Shrink TubingShrink Tubing Wall Thickness After Shrinking: 0.035"
Country of Origin (subject to change): Japan

Description

Heat Shrink Tubing, Material Modified Elastomer, Thin Wall, Temp. Range -67 Degrees to 392 Degrees F, Shrink Ratio 2:1, Black, Length 6 In., Wire Range 16 to 12 AWG, I.D. Before Shrinking 0.250 In., I.D. After Shrinking 0.125 In., Wall Thickness After Shrinking 0.035 In., Shrink Temp. 347 Degrees F, Max. Voltage 600V, Features Acid Resistant, Corrosive Chemicals Resistant, Fuel Resistant, Lubricant Resistant, Solvent Resistant, Standards AMS-DTL-23053/13, MIL-R-46846, Type III, Class 1, RoHS

Reviews