SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.375in ID, Black, 100ft

INSULTAB| Zoro #: G1616641| Mfr #: HS-614 3/8 Blk 100

$179.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackMin. Shrink Temp.: 212 Degrees FShrink Ratio: 2:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616641 Mfr #: HS-614 3/8 Blk 100
Color: BlackMin. Shrink Temp.: 212 Degrees F
Shrink Ratio: 2:1Shrink Tubing Length: 100 ft.
Shrink Tubing Usable Temp. Range: -67 Degrees to 250 Degrees FShrink Tubing I.D. Before Shrinking: 0.375"
Shrink Tubing Adhesive Lined: NoShrink Tubing Wall Type: Thin Wall
Shrink Tubing Material: Acrylate OlefinItem: Heat Shrink Tubing, Food Grade
Flame Retardant: NoI.D. After Shrinking: 0.187"
Max. Voltage: Not ApplicableFeatures: Safe for Applications Involving Contact with Food and Beverages
Use Shrink Tubing With Wire Size: 12 to 8 AWGStandards: USFDA Reg.C.F.R.177.1346
Shrink Tubing Type: Food Grade Heat Shrink TubingShrink Tubing Wall Thickness After Shrinking: 0.025"
Country of Origin (subject to change): United States

Description

Food Grade Heat Shrink Tubing, Thin Wall, Acrylate Olefin, Flame Retardant No, Shrink Tubing Adhesive Lined No, -67 Degrees to 250 Degrees F, Shrink Ratio 2:1, 12 to 8 AWG, Shrink Tubing I.D. Before Shrinking 0.375 In., I.D. After Shrinking 0.187 In., Shrink Tubing Wall Thickness After Shrinking 0.025 In., Shrink Tubing Length 100 ft., Black, Min. Shrink Temp. 212 Degrees F, Max. Voltage Not Applicable, Features Safe for Applications Involving Contact with Food and Beverages

Reviews