SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.375in ID, Black, 100ft

INSULTAB| Zoro #: G1742334| Mfr #: HS-714 3/8 Blk 100

$224.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackMin. Shrink Temp.: 212 Degrees FShrink Ratio: 2:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742334 Mfr #: HS-714 3/8 Blk 100
Color: BlackMin. Shrink Temp.: 212 Degrees F
Shrink Ratio: 2:1Shrink Tubing Length: 100 ft.
Shrink Tubing Usable Temp. Range: -67 Degrees to 250 Degrees FShrink Tubing I.D. Before Shrinking: 0.375"
Shrink Tubing Adhesive Lined: NoShrink Tubing Wall Type: Thin Wall
Shrink Tubing Material: Acrylate OlefinItem: Heat Shrink Tubing, Medical Grade
Flame Retardant: NoI.D. After Shrinking: 0.187"
Max. Voltage: Not ApplicableFeatures: Abrasion Resistant, Cut-Through Resistant, Puncture Resistant
Use Shrink Tubing With Wire Size: 12 to 8 AWGStandards: USP XXII, NF XVII Class VI
Shrink Tubing Type: Medical Grade Heat Shrink TubingShrink Tubing Wall Thickness After Shrinking: 0.025"
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Medical Grade, Material Acrylate Olefin, Thin Wall, Temp. Range -67 Degrees to 250 Degrees F, Shrink Ratio 2:1, Black, Length 100 ft., Wire Range 12 to 8 AWG, I.D. Before Shrinking 0.375 In., I.D. After Shrinking 0.187 In., Wall Thickness After Shrinking 0.025 In., Shrink Temp. 212 Degrees F, Max. Voltage Not Applicable, Features Abrasion Resistant, Cut-Through Resistant, Puncture Resistant, Standards USP XXII, NF XVII Class VI

Reviews