Insultab
Shrink Tubing, 0.375in ID, Black, 4ft, PK5
Mfr # HS-614 3/8 Blk 48
Zoro # G2266652
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.375 in
- I.D. After Shrinking 0.19 in
- Shrink Tubing Material Acrylate Olefin
- Shrink Tubing Type Food Grade Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 4.0in ID, Clear, 25ft HS-105 4" Clr 25
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 4ft, PK5 HSK-600 1/8 Clr 48
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 6in, PK5 HSK-600 1/8 Clr 6
- INSULTAB Shrink Tubing, 0.5in ID, Clear, 4ft, PK5 HSK-600 1/2 Clr 48
- INSULTAB Shrink Tubing, 0.25in ID, Black, 4ft, PK5 HS-614 1/4 Blk 48
- INSULTAB Shrink Tubing, 0.75in ID, Black, 6in, PK5 HS-VTN 3/4 Blk 6
- INSULTAB Shrink Tubing, 0.375in ID, Black, 100ft HS-614 3/8 Blk 100
- INSULTAB Shrink Tubing, 0.125in ID, Black, 100ft HS-614 1/8 Blk 100
- INSULTAB Shrink Tubing, 0.125in ID, Black, 100ft HS-714 1/8 Blk 100
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht PVC-5
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Red 6", PK5 5660-005R
- Insultab Heat Shrink Tubing