KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shrink Tubing, 0.375in ID, Black, 4ft, PK5

INSULTAB| Zoro #: G1545844| Mfr #: HSN-100 3/8 Blk 48

$33.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 12 to 8 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1545844 Mfr #: HSN-100 3/8 Blk 48
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 12 to 8 AWGColor: Black
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 2:1I.D. After Shrinking: 0.187"
Shrink Tubing Adhesive Lined: NoShrink Tubing Material Type: Flexible
Item: Heat Shrink TubingFeatures: Flexible, Abrasion Resistant
Shrink Tubing Wall Thickness After Shrinking: 0.040"Shrink Tubing Usable Temp. Range: -94 Degrees to 250 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.375"Min. Shrink Temp.: 275 Degrees F
Standards: AMS-DTL-23053/1 Class 1 and Class 2, AMS 3623, MIL-R-46846, Type 1, Class 1Max. Voltage: 600V
Shrink Tubing Material: Modified Chlorinated PolyolefinCountry of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Modified Chlorinated Polyolefin, Thin Wall, Temp. Range -94 Degrees to 250 Degrees F, Shrink Ratio 2:1, Black, Length 4 ft., Wire Range 12 to 8 AWG, I.D. Before Shrinking 0.375 In., I.D. After Shrinking 0.187 In., Wall Thickness After Shrinking 0.040 In., Shrink Temp. 275 Degrees F, Max. Voltage 600V, Features Flexible, Abrasion Resistant, Standards AMS-DTL-23053/1 Class 1 and Class 2, AMS 3623, MIL-R-46846, Type 1, Class 1, Package Quantity 5

Reviews