Shrink Tubing, 0.375in ID, Clear, 4ft, PK5

INSULTAB| Zoro #: G0655487| Mfr #: HSK-600 3/8 Clr 48

$38.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 12 to 8 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0655487 Mfr #: HSK-600 3/8 Clr 48
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 12 to 8 AWGColor: Clear
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 2:1I.D. After Shrinking: 0.187"
Shrink Tubing Adhesive Lined: NoItem: Heat Shrink Tubing
Features: Electrical Insulation and Strain Relief Of High Temperature Wires, Solder Joints, Terminals and ConnectionsShrink Tubing Wall Thickness After Shrinking: 0.012"
Shrink Tubing Usable Temp. Range: -67 Degrees to 347 Degrees FShrink Tubing I.D. Before Shrinking: 0.375"
Min. Shrink Temp.: 347 Degrees FStandards: UL File E-28044, UL VW-1, CSA OFT, AMS 3632, AMS-DTL-23053/8, RoHS
Max. Voltage: 600VShrink Tubing Material: Modified Polyvinylidene Fluoride
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Modified Polyvinylidene Fluoride, Flame Retardant No, Shrink Tubing Adhesive Lined No, -67 Degrees to 347 Degrees F, Shrink Ratio 2:1, 12 to 8 AWG, Shrink Tubing I.D. Before Shrinking 0.375 In., I.D. After Shrinking 0.187 In., Shrink Tubing Wall Thickness After Shrinking 0.012 In., Shrink Tubing Length 4 ft., Clear, Min. Shrink Temp. 347 Degrees F, Max. Voltage 600V

Reviews