Shrink Tubing, 0.5in ID, Black, 100ft

INSULTAB| Zoro #: G0857945| Mfr #: HSN-100 1/2 Blk 100

$186.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 6 to 1 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0857945 Mfr #: HSN-100 1/2 Blk 100
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 6 to 1 AWGColor: Black
Shrink Tubing Length: 100 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 2:1I.D. After Shrinking: 0.250"
Shrink Tubing Adhesive Lined: NoShrink Tubing Material Type: Flexible
Item: Heat Shrink TubingFeatures: Flexible, Abrasion Resistant
Shrink Tubing Wall Thickness After Shrinking: 0.048"Shrink Tubing Usable Temp. Range: -94 Degrees to 250 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.500"Min. Shrink Temp.: 275 Degrees F
Standards: AMS-DTL-23053/1 Class 1 and Class 2, AMS 3623, MIL-R-46846, Type 1, Class 1Max. Voltage: 600V
Shrink Tubing Material: Modified Chlorinated PolyolefinCountry of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Modified Chlorinated Polyolefin, Thin Wall, Temp. Range -94 Degrees to 250 Degrees F, Shrink Ratio 2:1, Black, Length 100 ft., Wire Range 6 to 1 AWG, I.D. Before Shrinking 0.500 In., I.D. After Shrinking 0.250 In., Wall Thickness After Shrinking 0.048 In., Shrink Temp. 275 Degrees F, Max. Voltage 600V, Features Flexible, Abrasion Resistant, Standards AMS-DTL-23053/1 Class 1 and Class 2, AMS 3623, MIL-R-46846, Type 1, Class 1

Reviews