Shrink Tubing, 0.5in ID, Black, 4ft, PK5

INSULTAB| Zoro #: G2212524| Mfr #: HS-714 1/2 Blk 48

$52.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 6 to 1 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212524 Mfr #: HS-714 1/2 Blk 48
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 6 to 1 AWGColor: Black
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Medical Grade Heat Shrink Tubing
Shrink Ratio: 2:1I.D. After Shrinking: 0.250"
Shrink Tubing Adhesive Lined: NoItem: Heat Shrink Tubing, Medical Grade
Features: Abrasion Resistant, Cut-Through Resistant, Puncture ResistantShrink Tubing Wall Thickness After Shrinking: 0.025"
Shrink Tubing Usable Temp. Range: -67 Degrees to 250 Degrees FShrink Tubing I.D. Before Shrinking: 0.500"
Min. Shrink Temp.: 212 Degrees FStandards: USP XXII, NF XVII Class VI
Max. Voltage: Not ApplicableShrink Tubing Material: Acrylate Olefin
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Medical Grade, Material Acrylate Olefin, Thin Wall, Temp. Range -67 Degrees to 250 Degrees F, Shrink Ratio 2:1, Black, Length 4 ft., Wire Range 6 to 1 AWG, I.D. Before Shrinking 0.500 In., I.D. After Shrinking 0.250 In., Wall Thickness After Shrinking 0.025 In., Shrink Temp. 212 Degrees F, Max. Voltage Not Applicable, Features Abrasion Resistant, Cut-Through Resistant, Puncture Resistant, Standards USP XXII, NF XVII Class VI, Package Quantity 5

Reviews