Shrink Tubing, 0.5in ID, Black, 6in, PK5

INSULTAB| Zoro #: G0666163| Mfr #: HS-714 1/2 Blk 6

$9.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Abrasion Resistant, Cut-Through Resistant, Puncture Resistant
Max. Voltage: Not Applicable
Shrink Tubing Wall Thickness After Shrinking: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666163 Mfr #: HS-714 1/2 Blk 6
Features: Abrasion Resistant, Cut-Through Resistant, Puncture ResistantMax. Voltage: Not Applicable
Shrink Tubing Wall Thickness After Shrinking: 0.025"Use Shrink Tubing With Wire Size: 6 to 1 AWG
Shrink Tubing Material: Acrylate OlefinShrink Tubing Type: Medical Grade Heat Shrink Tubing
Standards: USP XXII, NF XVII Class VIShrink Tubing I.D. Before Shrinking: 0.500"
Shrink Tubing Adhesive Lined: NoColor: Black
Shrink Tubing Wall Type: Thin WallMin. Shrink Temp.: 212 Degrees F
Shrink Tubing Usable Temp. Range: -67 Degrees to 250 Degrees FItem: Heat Shrink Tubing, Medical Grade
Shrink Ratio: 2:1Flame Retardant: No
I.D. After Shrinking: 0.250"Shrink Tubing Length: 6"
Country of Origin (subject to change): United States

Description

Medical Grade Heat Shrink Tubing, Thin Wall, Acrylate Olefin, Flame Retardant No, Shrink Tubing Adhesive Lined No, -67 Degrees to 250 Degrees F, Shrink Ratio 2:1, 6 to 1 AWG, Shrink Tubing I.D. Before Shrinking 0.500 In., I.D. After Shrinking 0.250 In., Shrink Tubing Wall Thickness After Shrinking 0.025 In., Shrink Tubing Length 6 In., Black, Min. Shrink Temp. 212 Degrees F, Max. Voltage Not Applicable, Features Abrasion Resistant, Cut-Through Resistant, Puncture Resistant

Reviews