SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.5in ID, Black, 6in, PK5

INSULTAB| Zoro #: G1231885| Mfr #: HS-VTN 1/2 Blk 6

$14.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Acid Resistant, Corrosive Chemicals Resistant, Fuel Resistant, Lubricant Resistant, Solvent ResistantShrink Tubing Wall Thickness After Shrinking: 0.035"Max. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231885 Mfr #: HS-VTN 1/2 Blk 6
Features: Acid Resistant, Corrosive Chemicals Resistant, Fuel Resistant, Lubricant Resistant, Solvent ResistantShrink Tubing Wall Thickness After Shrinking: 0.035"
Max. Voltage: 600VStandards: AMS-DTL-23053/13, MIL-R-46846, Type III, Class 1, RoHS
Shrink Ratio: 2:1Shrink Tubing Material: Modified Elastomer
Shrink Tubing Type: Heat Shrink TubingFlame Retardant: No
Min. Shrink Temp.: 347 Degrees FShrink Tubing I.D. Before Shrinking: 0.500"
Shrink Tubing Wall Type: Thin WallItem: Heat Shrink Tubing
I.D. After Shrinking: 0.250"Shrink Tubing Usable Temp. Range: -67 Degrees to 392 Degrees F
Shrink Tubing Adhesive Lined: NoUse Shrink Tubing With Wire Size: 6 to 1 AWG
Shrink Tubing Length: 6"Color: Black
Country of Origin (subject to change): Japan

Description

Heat Shrink Tubing, Thin Wall, Modified Elastomer, Flame Retardant No, Shrink Tubing Adhesive Lined No, -67 Degrees to 392 Degrees F, Shrink Ratio 2:1, 6 to 1 AWG, Shrink Tubing I.D. Before Shrinking 0.500 In., I.D. After Shrinking 0.250 In., Shrink Tubing Wall Thickness After Shrinking 0.035 In., Shrink Tubing Length 6 In., Black, Min. Shrink Temp. 347 Degrees F, Max. Voltage 600V, Features Acid Resistant, Corrosive Chemicals Resistant, Fuel Resistant, Lubricant Resistant, Solvent Resistant

Reviews