SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.625in ID, Clear, 4ft, PK5

INSULTAB| Zoro #: G0369302| Mfr #: HSK-600 5/8 Clr 48

$67.23 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: ClearMin. Shrink Temp.: 347 Degrees FShrink Ratio: 2:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0369302 Mfr #: HSK-600 5/8 Clr 48
Color: ClearMin. Shrink Temp.: 347 Degrees F
Shrink Ratio: 2:1Shrink Tubing Length: 4 ft.
Shrink Tubing Usable Temp. Range: -67 Degrees to 347 Degrees FShrink Tubing I.D. Before Shrinking: 0.625"
Shrink Tubing Adhesive Lined: NoShrink Tubing Wall Type: Thin Wall
Shrink Tubing Material: Modified Polyvinylidene FluorideItem: Heat Shrink Tubing
Flame Retardant: NoI.D. After Shrinking: 0.313"
Max. Voltage: 600VFeatures: Electrical Insulation and Strain Relief Of High Temperature Wires, Solder Joints, Terminals and Connections
Use Shrink Tubing With Wire Size: 5 to 3/0 AWGStandards: UL File E-28044, UL VW-1, CSA OFT, AMS 3632, AMS-DTL-23053/8, RoHS
Shrink Tubing Type: Heat Shrink TubingShrink Tubing Wall Thickness After Shrinking: 0.014"
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Modified Polyvinylidene Fluoride, Thin Wall, Temp. Range -67 Degrees to 347 Degrees F, Shrink Ratio 2:1, Clear, Length 4 ft., Wire Range 5 to 3/0 AWG, I.D. Before Shrinking 0.625 In., I.D. After Shrinking 0.313 In., Wall Thickness After Shrinking 0.014 In., Shrink Temp. 347 Degrees F, Max. Voltage 600V, Features Electrical Insulation and Strain Relief Of High Temperature Wires, Solder Joints, Terminals and Connections

Reviews