Insultab
Shrink Tubing, 1.0in ID, Black, 4ft, PK5
Mfr # HS-VTN 1" Blk 48
Zoro # G0707707
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.0 in
- I.D. After Shrinking 0.5 in
- Shrink Tubing Material Modified Elastomer
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 HS-714 3/8 Blk 6
- INSULTAB Shrink Tubing, 1.5in ID, Black, 4ft, PK5 HSN-100 1-1/2 Blk 48
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 HS-614 3/8 Blk 6
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 HSK-600 1/16 Clr 48
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 HS-714 1/8 Blk 6
- INSULTAB Heat Shrink Tubing Kit, Black, 5 Pc 30-PP-105
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft HS-VTN 1/2 Blk 100
- INSULTAB Shrink Tubing, 0.125in ID, Black, 4ft, PK5 HS-VTN 1/8 Blk 48
- INSULTAB Shrink Tubing, 0.625in ID, Clear, 4ft, PK5 HSK-600 5/8 Clr 48
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves HSEC-200-UV-RD
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 10 Ft, 3/8" JTT4305F
- Insultab Heat Shrink Tubing