KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shrink Tubing, 1.5in ID, Black, 6in, PK5

INSULTAB| Zoro #: G1259763| Mfr #: HS-VTN 1-1/2 Blk 6

$54.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: No
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1259763 Mfr #: HS-VTN 1-1/2 Blk 6
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Color: BlackShrink Tubing Length: 6"
Shrink Tubing Type: Heat Shrink TubingShrink Ratio: 2:1
I.D. After Shrinking: 0.750"Shrink Tubing Adhesive Lined: No
Item: Heat Shrink TubingFeatures: Acid Resistant, Corrosive Chemicals Resistant, Fuel Resistant, Lubricant Resistant, Solvent Resistant
Shrink Tubing Wall Thickness After Shrinking: 0.055"Shrink Tubing Usable Temp. Range: -67 Degrees to 392 Degrees F
Shrink Tubing I.D. Before Shrinking: 1.500"Min. Shrink Temp.: 347 Degrees F
Standards: AMS-DTL-23053/13, MIL-R-46846, Type III, Class 1, RoHSMax. Voltage: 600V
Shrink Tubing Material: Modified ElastomerCountry of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Modified Elastomer, Flame Retardant No, Shrink Tubing Adhesive Lined No, -67 Degrees to 392 Degrees F, Shrink Ratio 2:1, Shrink Tubing I.D. Before Shrinking 1.500 In., I.D. After Shrinking 0.750 In., Shrink Tubing Wall Thickness After Shrinking 0.055 In., Shrink Tubing Length 6 In., Black, Min. Shrink Temp. 347 Degrees F, Max. Voltage 600V, Features Acid Resistant, Corrosive Chemicals Resistant, Fuel Resistant, Lubricant Resistant, Solvent Resistant

Reviews