Shrink Tubing, 1.5in ID, Clear, 4ft, PK5

INSULTAB| Zoro #: G1284717| Mfr #: HSK-600 1-1/2" Clr 48

$311.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: ClearMin. Shrink Temp.: 347 Degrees FShrink Ratio: 2:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284717 Mfr #: HSK-600 1-1/2" Clr 48
Color: ClearMin. Shrink Temp.: 347 Degrees F
Shrink Ratio: 2:1Shrink Tubing Length: 4 ft.
Shrink Tubing Usable Temp. Range: -67 Degrees to 347 Degrees FShrink Tubing I.D. Before Shrinking: 1.500"
Shrink Tubing Adhesive Lined: NoShrink Tubing Wall Type: Thin Wall
Shrink Tubing Material: Modified Polyvinylidene FluorideItem: Heat Shrink Tubing
Flame Retardant: NoI.D. After Shrinking: 0.750"
Max. Voltage: 600VFeatures: Electrical Insulation and Strain Relief Of High Temperature Wires, Solder Joints, Terminals and Connections
Standards: UL File E-28044, UL VW-1, CSA OFT, AMS 3632, AMS-DTL-23053/8, RoHSShrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.020"Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Modified Polyvinylidene Fluoride, Flame Retardant No, Shrink Tubing Adhesive Lined No, -67 Degrees to 347 Degrees F, Shrink Ratio 2:1, Shrink Tubing I.D. Before Shrinking 1.500 In., I.D. After Shrinking 0.750 In., Shrink Tubing Wall Thickness After Shrinking 0.020 In., Shrink Tubing Length 4 ft., Clear, Min. Shrink Temp. 347 Degrees F, Max. Voltage 600V

Reviews