Shrink Tubing, 2.0in ID, Black, 4ft, PK5

INSULTAB| Zoro #: G1607916| Mfr #: HSN-100 2" Blk 48

$196.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1607916 Mfr #: HSN-100 2" Blk 48
Shrink Tubing Wall Type: Thin WallShrink Tubing Adhesive Lined: No
Shrink Ratio: 2:1Features: Flexible, Abrasion Resistant
Standards: AMS-DTL-23053/1 Class 1 and Class 2, AMS 3623, MIL-R-46846, Type 1, Class 1Max. Voltage: 600V
Min. Shrink Temp.: 275 Degrees FItem: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.110"Shrink Tubing I.D. Before Shrinking: 2.000"
Color: BLACKShrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Usable Temp. Range: -94 Degrees to 250 Degrees FShrink Tubing Length: 4 ft.
Shrink Tubing Material: Modified Chlorinated PolyolefinI.D. After Shrinking: 1.000"
Flame Retardant: NoShrink Tubing Material Type: Flexible
Country of Origin (subject to change): United States

Product Description

Heat Shrink Tubing, Material Modified Chlorinated Polyolefin, Thin Wall, Temp. Range -94 Degrees to 250 Degrees F, Shrink Ratio 2:1, Black, Length 4 ft., Wire Range Not Applicable, I.D. Before Shrinking 2.000 In., I.D. After Shrinking 1.000 In., Wall Thickness After Shrinking 0.110 In., Shrink Temp. 275 Degrees F, Max. Voltage 600V, Features Flexible, Abrasion Resistant, Standards AMS-DTL-23053/1 Class 1 and Class 2, AMS 3623, MIL-R-46846, Type 1, Class 1, Package Quantity 5
Save 15%. Sign up for Z-mail.